Motion
HERA45 KIT, BUSHING OUTPUT 1.250

HUB CITY INC
HERA45 KIT, BUSHING OUTPUT 1.250

Hera® Speed Reducer Bushing Kit - HERA35, HERA45 Reducer Size, 1.2500 in Bore Dia., Steel Material
Mi Item #06029299
MFR #HERA45 KIT, BUSHING OUTPUT 1.250
Price$708.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, BUSHING OUTPUT 1.250

Hera® Speed Reducer Bushing Kit - HERA35, HERA45 Reducer Size, 1.2500 in Bore Dia., Steel Material
Mi Item #06029299
MFR #HERA45 KIT, BUSHING OUTPUT 1.250

Mfr description
0259-00183 BUSHING KIT
  • Steel bushing kits fits HERA35 and HERA45 with 1.438” stock bore
  • Bronze bushing kits for SSHERA fits both models
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.49/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bushing Bore Diameter
    1.2500 in
  • Keyway Size
    3/8 -1/4 STEP x 3 in
  • Length Through Bore
    5.5000 in
  • Manufacturer Reducer Size
    HERA35, HERA45
  • Minimum Keyway Size
    3/8 -1/4 in
  • Outside Diameter
    1.4380 in
  • Overall Length
    5.5000 in
  • Shipping Dimensions Height
    2.0000 in
  • Shipping Dimensions Length
    2.0000 in
  • Shipping Dimensions Width
    2.0000 in
  • Weight
    1.00 lbs

Details

  • Bushing Type
    Output Bushing
  • Includes
    Keys and Set Screws
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45 KIT, BUSHING OUTPUT 1.250
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798849713
  • Material
    Steel
  • Product Types
    Helical Hypoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)