Motion
07-KA730/XL
Seamless Knit ACP / Kevlar® Blended Glove with Polyester Lining - Medium Weight
Mi Item #06029334
MFR #07-KA730/XL
Price$11.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit ACP / Kevlar® Blended Glove with Polyester Lining - Medium Weight
Mi Item #06029334
MFR #07-KA730/XL

Mfr description
07-KA730XL ACP GLOVES W/ KEVLAR
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
  • Heat resistance protects the hand from minor heat and burn injuries up to 350â-¦F, Do not use near open flame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.62/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length
    45.7 cm
  • Size
    XL

Details

  • Additional Details
    Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Ansi Isea Cut Resistance Level
    A5
  • Coating
    Uncoated
  • Color
    Green
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Medium Weight. Used in Sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Knit Gauge
    7
  • Liner Material
    ACP Kevlar
  • Manufacturer Upc Number
    616314125881
  • Spec Sheet
  • UPC_NO
    616314125881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)