Motion
53228
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 2 in, 10-3/8 in Flute, 118 ° Point Angle, 17.3750 in, 441.32 mm Overall Length
Mi Item #06029351
MFR #53228
Price$1,074.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110 Series, High Speed Steel Material, 2 in, 10-3/8 in Flute, 118 ° Point Angle, 17.3750 in, 441.32 mm Overall Length
Mi Item #06029351
MFR #53228

Mfr description
110 2 (53228) T/S DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,074.84/each

Specifications

Dimensions

  • Diameter
    2.0000 in, 50.80 mm
  • Drill Bit Size
    2 in
  • Drilling Depth
    10.3750 in, 263.52 mm
  • Flute Length
    10-3/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    17.3750 in, 441.32 mm
  • Taper Shank Size
    MT5

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Radial
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    110
  • Shank Type
    Morse Taper
  • Sheeters Drill
    No
  • Specification
    ANSI
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard Taper
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)