Motion
2113-08-06-SS
Hose End - Stainless Steel Material, 1/2 in Hose ID, Male
Mi Item #06029381
MFR #2113-08-06-SS
Price$153.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1/2 in Hose ID, Male
Mi Item #06029381
MFR #2113-08-06-SS

Mfr description
2113-08-06-SS HB-MP STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.08/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.3750 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    3/8-18 NPTF
  • Weight
    0.08 lbs

Details

  • Additional Details
    Temperature limited by LDPE Washer
  • Application
    Hydraulic Fittings and Adapters
  • Configuration
    Straight
  • Connection 1 Short Name
    Push-On Hose Barb
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Push-On Hose Barb x Male NPTF
  • End 1 Style
    Push-On Hose Barb x Male NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Push-On Hose
  • Manufacturer Catalog Number
    2113-08-06-SS
  • Manufacturer Compatibility
    Parker 30182-6-8C
  • Material
    Stainless Steel
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Plating
    Plain
  • Port Gender
    Male
  • Product Types
    Male Connector
  • Seal Material
    LDPE
  • Seal Type
    Male NPTF
  • Standards Met
    SAE J476, RoHS Compliant, REACH Compliant
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Push-On Hose Barb
  • Thread Type
    Push-On Hose Barb x Male NPTF
  • Type
    Male Connector
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)