Motion
TN300X3SS
Needle Valve - 316 Stainless Steel Material
MI ITEM #06029394
MFR #TN300X3SS
Your Price$130.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 316 Stainless Steel Material
MI ITEM #06029394
MFR #TN300X3SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.77/each(List $150.39)

Overview

Mfr description
TN300X3SS 3" X 3" SS NIPPLE

Specifications

  • Material
    316 Stainless Steel
  • Body Material
    316 Stainless Steel
  • Thread Size
    3.0000 in
  • Overall Length
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought