Motion
WT-03
Bearing Lock Washer - 0.6790 in ID, 1.2030 in Outside Dia., 0.8950 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #06029408
MFR #WT-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6790 in ID, 1.2030 in Outside Dia., 0.8950 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #06029408
MFR #WT-03

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WT-03 LOCKWASHER

Specifications

  • Series
    WT
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    NT-03
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    1.2030 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought