Motion
CSW63-290-2ZR-T

ROLLON CORP
CSW63-290-2ZR-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 63 mm, Overall Length: 290 mm
MI ITEM #06029455
MFR #CSW63-290-2ZR-T
Price$925.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW63-290-2ZR-T

Cam Guided U-Shaped Carriage Rail - Nominal Diameter: 63 mm, Overall Length: 290 mm
MI ITEM #06029455
MFR #CSW63-290-2ZR-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$925.19/each

Specifications

Dimensions

  • Nominal Diameter
    63 mm
  • Overall Length
    290 mm
  • Weight
    2.222 lbs

Details

  • Acceleration
    20 m/s²
  • Axial Static Load Capacity
    8500 N
  • Dynamic Load Capacity
    36600 N
  • Measurement Standard
    Metric
  • Moment Capacity
    1100 N-m, 250 N-m, 511 N-m
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    15000 N
  • Rail Style
    Compact Rail
  • Speed
    9 m/s

Overview

Mfr description
CSW63-290-2ZR-T, 5 RLR SLIDER, SEALED
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought