Overview
Mfr description
1800X12X12 MJ-CODE 62 FLANGE STR TUBE
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 2 StyleCode 62 Heavy Flange
- Manufacturer Catalog
- Length2.75 in / 69.85 mm
- Weight0.672 lb
- Body MaterialSteel
- End 1 TypeMale
- Hex Size1.125 in / 28.575 mm
- Standards MetFour bolt flange connections meet SAE J518 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data