Specifications
Dimensions
- Length6 ft
- Length AdjustmentNot Adjustable
Details
- Anchorage ConnectionSnap Hook
- Capacity254 lbs
- ColorRed
- Harness ConnectionSnap Hook
- MaterialPolyester Webbing
- Number Of Legs1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)