Motion
81435240

ARO CORP
81435240

Pro Series Non-Metallic Diaphragm Pump - Kynar (PVDF) Fluid Section, Aluminum Center, 1 in ANSI/DIN Flange, 47.0 gpm Max Flow, 0.170 gal Avg Discplacement
Mi Item #06030101
MFR #81435240
Price$4,602.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
81435240

Pro Series Non-Metallic Diaphragm Pump - Kynar (PVDF) Fluid Section, Aluminum Center, 1 in ANSI/DIN Flange, 47.0 gpm Max Flow, 0.170 gal Avg Discplacement
Mi Item #06030101
MFR #81435240

Mfr description
6661A4-444-C PUMP
  • Robust construction with thick walled injection, molded fluid casings and cast iron or aluminum center sections to withstand tough industrial applications
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,602.29/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637118-C
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.170 gal
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Check Seat Material
    Kynar (PVDF)
  • Description Keyword
    1 in ANSI/DIN Flange
  • Diaphragm Material
    PTFE / Santoprene®
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    47.0 gpm
  • Suction Lift
    Dry - 15.00 ft
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637161-XX-C
  • Wetted Materials
    Kynar (PVDF)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)