Motion
L17-B00D
Metal Bowl, 275 scfm Max Flow
MI ITEM #06030162
MFR #L17-B00D
Your Price$503.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Bowl, 275 scfm Max Flow
MI ITEM #06030162
MFR #L17-B00D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$503.70/each(List $579.26)

Overview

Mfr description
L17-B00D LUBRICATOR

Specifications

  • Maximum Flow Rate
    275 scfm
  • Bowl Material
    Metal
  • Maximum Operating Pressure
    250 psig
  • Bowl Capacity
    3.4 oz
  • Lubricator Type
    Jumbo Oil-Fog
  • Series
    L17

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought