Motion
SV25-2ZGM-XL

RADIANS INC.
SV25-2ZGM-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #06030220
MFR #SV25-2ZGM-XL
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV25-2ZGM-XL

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #06030220
MFR #SV25-2ZGM-XL

Mfr description
SV25-2ZGM-XL LIME FR VEST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • Length
    25.40 cm, 10.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Closure | Pockets: 1 Upper Left Front | 1 Lower Right Inside | 2.0000 In Silver Tape Reflective Material | 1 Horizontal Stripe
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D6413, ISEA 107 Class 2
  • Color
    Hi-Vis Green
  • Description
    Radians Sv25 Economy Class 2 Self-Extinguishing Safety Vest with Zipper
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Self-Extinguishing
  • Group & Class
    Class 2
  • High Visibility
    Yes
  • Includes
    Self-Extinguishing Treatment
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Series
    SV25
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)