Overview
Mfr description
1025 1/4 STL 180 DEG SYPHON PIGTAIL
- Protect the instrument from the damaging effects of high temperature steam
- Recommended for use in steam applications and systems that contain superheated vapor
- Available in 1/4" and 1/2" NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 ºF.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data