Motion
DRM1211
Drum Funnel - 13 in Diameter, Height: 15.6000 in
Mi Item #06030334
MFR #DRM1211
Price$1,077.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Funnel - 13 in Diameter, Height: 15.6000 in
Mi Item #06030334
MFR #DRM1211

Mfr description
DRM1211-BK
  • Drain paint cans and other containers (maximum height 8") while keeping the lid closed to reduce vapor emissions
  • Exclusive latching handle design easily opens and closes lid in a simple, single-handed operation
  • Burpless design vents during pouring for fast, smooth flow with no dangerous splashback
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,077.42/each

Specifications

Dimensions

  • Diameter
    13 in
  • Height
    15.6000 in

Details

  • Compatible Drum Pail Capacity
    30 gal (US), 55 gal (US)
  • Type
    Drum Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)