Motion
FM060CME 60 METER TAPE MEASURE

Lufkin - Tape Measure
FM060CME 60 METER TAPE MEASURE

Tape Measure - 200 ft Blade Length, Yellow Blade Color
Mi Item #06031009
MFR #FM060CME 60 METER TAPE MEASURE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
FM060CME 60 METER TAPE MEASURE

Tape Measure - 200 ft Blade Length, Yellow Blade Color
Mi Item #06031009
MFR #FM060CME 60 METER TAPE MEASURE

Mfr description
FM060CME 60 METER TAPE MEASURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    200 ft
  • Graduation
    1/8 in, 1.00 mm

Details

  • Belt Clip
    No
  • Blade Color
    Yellow
  • Color
    Orange/Yellow/Black
  • Graduation Style
    C4
  • PSC Code
    5210
  • UPC_NO
    037103224194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)