Motion
85718 WRENCH RATCHETING COMBO 9/16 IN, F

Gearwrench
85718 WRENCH RATCHETING COMBO 9/16 IN, F

9/16" 12 Point Flexhead Ratcheting Combination Wrench 8-1/2" OAL, Steel, Full Polish Finish
Mi Item #06031053
MFR #85718 WRENCH RATCHETING COMBO 9/16 IN, F
Price$61.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85718 WRENCH RATCHETING COMBO 9/16 IN, F

9/16" 12 Point Flexhead Ratcheting Combination Wrench 8-1/2" OAL, Steel, Full Polish Finish
Mi Item #06031053
MFR #85718 WRENCH RATCHETING COMBO 9/16 IN, F

Mfr description
85718 WRENCH RATCHETING COMBO 9/16 IN, F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.27/each

Specifications

Dimensions

  • Overall Length  
    8-1/2 in
  • Size
    9/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)