Motion
85720 WRENCH RATCHETING COMBO 5/8 IN, FL

Gearwrench
85720 WRENCH RATCHETING COMBO 5/8 IN, FL

5/8" 12 Point Flexhead Ratcheting Combination Wrench 9-1/2" OAL, Steel, Full Polish Finish
MI ITEM #06031054
MFR #85720 WRENCH RATCHETING COMBO 5/8 IN, FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85720 WRENCH RATCHETING COMBO 5/8 IN, FL

5/8" 12 Point Flexhead Ratcheting Combination Wrench 9-1/2" OAL, Steel, Full Polish Finish
MI ITEM #06031054
MFR #85720 WRENCH RATCHETING COMBO 5/8 IN, FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    9-1/2 in
  • Size
    5/8 in

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Flexhead
  • Warranty
    Lifetime Replacement

Overview

Mfr description
85720 WRENCH RATCHETING COMBO 5/8 IN, FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought