Motion
WSTU-SCEZ-50M-SHCR

DODGE
WSTU-SCEZ-50M-SHCR

Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #06031371
MFR #WSTU-SCEZ-50M-SHCR
Price$690.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCEZ-50M-SHCR

Take-up Ball Bearing Unit - Side Mount, 50 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #06031371
MFR #WSTU-SCEZ-50M-SHCR

Mfr description
WSTU-SCEZ-50M SHCR 136985
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.49/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bore Length
    1.91 in
  • Inner Ring Width
    1.9100 in, 48.50 mm
  • Length Through Bore
    1.9100 in, 48.50 mm
  • Shaft Diameter
    50 mm
  • Size Code
    210
  • Take Up Frame Size
    WS-400
  • Weight
    6.6 lbs, 2.9937 kg

Details

  • Bearing Material
    Plated Steel
  • Bearing Series
    210 Series
  • Compatible Frame Number
    WS-400
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Plated Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    136985
  • Manufacturer Upc Number
    782476482190
  • Material
    Stainless Steel
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    156137.027 N, 35101 lbf
  • Radial Static Load Capacity
    103149.811 N, 23189 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    210
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782476482190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)