Overview
Mfr description
HPC-100 LOAD RUNNER
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length50 mm
- Thread SizeM30 x 3.5
- Manufacturer Catalog Number0009507900
- Weight3.33 kg
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data