Motion
35ASA18LRB 20

TSUBAKI (UST)
35ASA18LRB 20

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, Stainless Steel Material
MI ITEM #06031437
MFR #35ASA18LRB 20
Price$230.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35ASA18LRB 20

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, Stainless Steel Material
MI ITEM #06031437
MFR #35ASA18LRB 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.74/ft

Specifications

Dimensions

  • Weight
    0.25 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    097039958402

Overview

Mfr description
35AS RIV 8L/A-1 10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought