Motion
62308-A-2RSR

FAG (SCHAEFFLER)
62308-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #06031451
MFR #62308-A-2RSR
Price$335.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
62308-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
Mi Item #06031451
MFR #62308-A-2RSR

Mfr description
62308-A-2RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    62308-A-2RSR
  • Long Description
    The 62308-A-2RSR is a 40 mm bore radial/deep groove ball bearing with 90 mm OD, 33 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    62308-A-2RSR
  • Manufacturer Upc Number
    4012802584646
  • Max Rpm
    4750 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46500 N
  • Radial Static Load Capacity
    26000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802584646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)