Motion
12998
SHAX® Optional Side Panel - Polyester Material, Lime Color
Mi Item #06031773
MFR #12998
Price$78.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAX® Optional Side Panel - Polyester Material, Lime Color
Mi Item #06031773
MFR #12998

Mfr description
6098 OPTIONAL POP-UP TENT SIDEWALLS,
  • The SHAX® 6098 Pop-Up Tent Sidewalls let you add privacy and protection from the sun, wind and rain. This detachable canopy side panel is sold individually and compliments all sides of the SHAX® 6000 and 6010 Pop-Up Tents, or the 10ft side of the SHAX® 6015 Pop-Up Tent. This fire-retardant panel is made with heavy-duty 300-denier polyester fabric with waterproofing polyurethane coating (PU) and UV treatments for added protection. The easy-to-use hook and loops straps securely attach the tent wall to the frame. The wind-resistant fabric packs up easily and is reinforced on the corners for added durability. The hi-vis lime option and silver coating provide increased visibility on busy job sites or at events.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.91/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    12 in
  • Weight
    1.7 lb
  • Width
    8 in

Details

  • Additional Details
    300D Polyester Shell with PU and UV coatings - Hook and Loop straps for easy attachment - Meets CPAI-84 flame resistance code - One size - only fits the 6000 model. - Available in hi-vis lime
  • Color
    Lime
  • Description
    6098 Lime Optional Pop-Up Tent Sidewalls
  • Group & Class
    Shelters
  • Includes
    1 Tent Side Panel
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Line
    Shax
  • Series
    Shelter Accessories
  • UPC_NO
    720476129981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)