Motion
DSTHT-15-390-2.5

ERGODYNE CORPORATION
DSTHT-15-390-2.5

Tool Lanyards & Attachment - Size: Standard
Mi Item #06031774
MFR #DSTHT-15-390-2.5
Price$60.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
DSTHT-15-390-2.5

Tool Lanyards & Attachment - Size: Standard
Mi Item #06031774
MFR #DSTHT-15-390-2.5

Mfr description
3001 RETRACTABLE SINGLE CARABINER W/LOOP
  • The Squids® 3001 Retractable Tool Lanyard with Single Carabiner and Loop End is a lightweight and durable tool tethering solution designed to mount to the user's belt or a separate anchor point. Using a retractable lanyard limits potential snag hazards compared to standard lanyards. This lanyard can tether hand tools weighing up to 2lbs / .9kg to prevent falling objects when working at-heights. This retractable tether measures 48in / 122cm when fully extended. HOW TO USE The anchoring end of this self-retracting lanyard features a swiveling Squids® manual locking stainless-steel carabiner connection for anchoring to D-rings or other anchor points. The connecting end of the cord has a choking loop designed with an energy-absorbing cord and tubular nylon webbing to secure to a hand tool weighing up to 2lbs / .9kg and has a connecting buckle clip to easily exchange multiple tools. Tested and qualified to the ANSI/ISEA 121 standard, these retractable safety lanyards have no equal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.71/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    5 in
  • Size
    Standard
  • Weight
    0.5 lb
  • Width
    12.5 in

Details

  • Accessory Type
    Retractable Tool Lanyard
  • Color
    Black
  • Description
    3001 Standard Black Retractable Single Carabiner w/loop end - 2lb
  • Features & Benefits
    The Squids® 3001 Retractable Tool Lanyard with Single Carabiner and Loop End is a lightweight and durable tool tethering solution designed to mount to the user's belt or a separate anchor point. Using a retractable lanyard limits potential snag hazards compared to standard lanyards. This lanyard can tether hand tools weighing up to 2lbs / .9kg to prevent falling objects when working at-heights. This retractable tether measures 48in / 122cm when fully extended. HOW TO USE The anchoring end of this self-retracting lanyard features a swiveling Squids® manual locking stainless-steel carabiner connection for anchoring to D-rings or other anchor points. The connecting end of the cord has a choking loop designed with an energy-absorbing cord and tubular nylon webbing to secure to a hand tool weighing up to 2lbs / .9kg and has a connecting buckle clip to easily exchange multiple tools. Tested and qualified to the ANSI/ISEA 121 standard, these retractable safety lanyards have no equal.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Product Line
    Squids
  • Series
    Retractables
  • UPC_NO
    720476193012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)