Motion
19326
3026 Standard Black Accessory Pack Retractables - Loops 3-pack
Mi Item #06031775
MFR #19326
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3026 Standard Black Accessory Pack Retractables - Loops 3-pack
Mi Item #06031775
MFR #19326

Mfr description
3026 ACCESSORY PACK RETRACTABLES - LOOPS
  • The Squids® 3026 Retractable Tool Lanyard Accessory Pack includes 3 tails with choking loop attachments designed to mount to the Squids® 3001 Retractable Tool Lanyard for quick and easy exchange of multiple tools to prevent falling objects when working at-heights. These retractable lanyard attachments feature choking loop attachments made of energy-absorbing cord and tubular nylon webbing to connect to hand tools weighing up to 2lbs / .9kgs. Using a retractable safety lanyard limits the potential snag hazards compared to standard lanyards. All tool lanyards are built to withstand defined weight limits and are easy to use by any worker to avoid accidentally dropped objects that could cause unwanted damage, injuries, or possibly death. Safety lanyards are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. Tested and qualified to the ANSI/ISEA 121 standard, these retractable safety lanyards have no equal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    5.25 in
  • Size
    Standard
  • Weight
    0.2 lb
  • Width
    7 in

Details

  • Color
    Black
  • Description
    3026 Standard Black Accessory Pack Retractables - Loops 3-pack
  • Features & Benefits
    The Squids® 3026 Retractable Tool Lanyard Accessory Pack includes 3 tails with choking loop attachments designed to mount to the Squids® 3001 Retractable Tool Lanyard for quick and easy exchange of multiple tools to prevent falling objects when working at-heights. These retractable lanyard attachments feature choking loop attachments made of energy-absorbing cord and tubular nylon webbing to connect to hand tools weighing up to 2lbs / .9kgs. Using a retractable safety lanyard limits the potential snag hazards compared to standard lanyards. All tool lanyards are built to withstand defined weight limits and are easy to use by any worker to avoid accidentally dropped objects that could cause unwanted damage, injuries, or possibly death. Safety lanyards are a part of an overall fall protection plan to reduce the risk of falling objects and increase workplace safety. Tested and qualified to the ANSI/ISEA 121 standard, these retractable safety lanyards have no equal.
  • Group & Class
    Lanyards
  • Includes
    3-Tool Attachment Tails
  • Product Line
    Squids
  • Series
    Retractables
  • UPC_NO
    720476193265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)