Motion
40804
6480 L Black Base Layer Thermal Bottoms
Mi Item #06031781
MFR #40804
Price$56.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6480 L Black Base Layer Thermal Bottoms
Mi Item #06031781
MFR #40804

Mfr description
6480 BASE LAYER THERMAL BOTTOMS, BLACK,
  • Base Layer Thermal Bottoms: Lower body temperature and moisture management.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.56/each

Specifications

Dimensions

  • Size
    L

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6480 L Black Base Layer Thermal Bottoms
  • Group & Class
    Warming
  • Includes
    1 Pant
  • Product Line
    N-Ferno
  • Series
    Thermal Clothing
  • UPC_NO
    720476408048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)