Motion
D2700-LN-L18-L18

BRENNAN INDUSTRIES INC
D2700-LN-L18-L18

USA Sealing Bulkhead Straight Adapter - 18 mm Male Metric DIN x 18 mm Male Metric, Brass
MI ITEM #06032055
MFR #D2700-LN-L18-L18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-L18-L18

USA Sealing Bulkhead Straight Adapter - 18 mm Male Metric DIN x 18 mm Male Metric, Brass
MI ITEM #06032055
MFR #D2700-LN-L18-L18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    18 mm
  • End 2 Size
    18 mm
  • Hex Body
    32.0
  • Overall Length
    30.5
  • Thread Size 2
    LIGHT 18MM TUBE OD

Details

  • Adapter Type
    Straight Bulkhead Coupling Body
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    18 mm Male Metric DIN x 18 mm Male Metric
  • End 1 Style
    Male Metric DIN
  • End 2 Style
    Male Metric
  • End 2 Thread
    M26 x 1.5
  • Material
    Brass
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT

Overview

Mfr description
L18MBT-L18MBT BULKHEAD STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought