Motion
SH20002TB26DS4

NUMATICS INC
SH20002TB26DS4

SH20002TB26DS4
MI ITEM #06032129
MFR #SH20002TB26DS4
Price$2,547.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
SH20002TB26DS4

SH20002TB26DS4
MI ITEM #06032129
MFR #SH20002TB26DS4

Mfr description
SH20002TB26DS4 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,547.85/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in

Details

  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Bearings
    Linear Ball Bearing
  • Body Material
    Aluminum (forged and anodized)
  • Body Type
    Twin Bore
  • Bracket 1
    Standard
  • Compact Cylinder Type
    Twin Bore
  • Cushion Type
    No Cushion
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    Without Magnet
  • Mounting Type
    Standard
  • Options Included
    No Cushioning, O Position Inquiry, W
  • Product Type
    Guided Air Cylinders
  • Series
    SH
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)