Motion
AC60-10DM-T-R-X2567

SMC CORP OF AMERICA
AC60-10DM-T-R-X2567

Frl Combination Unit - Three Piece, Body Size 60, 1 in, 145, Automatic Normally Open Drain
Mi Item #06032783
MFR #AC60-10DM-T-R-X2567
Price$1,047.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AC60-10DM-T-R-X2567

Frl Combination Unit - Three Piece, Body Size 60, 1 in, 145, Automatic Normally Open Drain
Mi Item #06032783
MFR #AC60-10DM-T-R-X2567

Mfr description
AC60-10DM-T-R-X2567
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.10/each

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1 in

Details

  • Bowl Material
    Polycarbonate
  • Configuration
    Three Piece
  • Drain Type
    Automatic Normally Open
  • Filter Rating
    5 micron
  • Maximum Operating Pressure
    145
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Proof Pressure
    218
  • Set Pressure Range
    0.05 to 0.7 MPa
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)