Motion
CQP2B80-50DM
COMPACT CylinderINDER, CQ2
Mi Item #06032786
MFR #CQP2B80-50DM
Price$127.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COMPACT CylinderINDER, CQ2
Mi Item #06032786
MFR #CQP2B80-50DM

Mfr description
CQP2B80-50DM COMPACT CYLINDER, CQ2
  • Compact, double acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 5 through 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.20/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Connector)
  • Rod Size / Thread
    Male
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    H7A1 - Solid State, General Purpose, 3 Wire NPN
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DM
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Options Included
    Magnet, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)