Motion
CDG1YL20-25Z-M9BAL

SMC CORP OF AMERICA
CDG1YL20-25Z-M9BAL

CG1-Z CDG1YL20-25Z-M9BAL with 20 mm Bore Size
Mi Item #06032792
MFR #CDG1YL20-25Z-M9BAL
Price$168.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1YL20-25Z-M9BAL

CG1-Z CDG1YL20-25Z-M9BAL with 20 mm Bore Size
Mi Item #06032792
MFR #CDG1YL20-25Z-M9BAL

Mfr description
CDG1YL20-25Z-M9BAL CYL, SMOOTH, AUTO-SW
  • Minimum operating pressure: 0.01 to 0.02 (MPa)
  • Double acting, single rod
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100 (mm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.40/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Lead Wire Length
    L - (3 m)
  • Rod Size / Thread
    Male Rod End
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    With (Built-in magnet)
  • Body Material
    Aluminum
  • Body Option
    Built-in Magnet
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Axial foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Magnetized, Switch Ready
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1-Z
  • Special Applications
    Low speed
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)