Motion
TT-3800
TT-3800 2.766 X 3.875 X 1/4in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #06032849
MFR #TT-3800
Your Price$26.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT-3800 2.766 X 3.875 X 1/4in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #06032849
MFR #TT-3800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.75/each(List $36.91)

Overview

Mfr description
TT-3800 2.766 X 3.875 X 1/4IN P/M

Specifications

  • Bearing Material
    Powdered Metal Bronze
  • Outside Diameter Tolerance
    ±.02
  • Outside Diameter
  • Bore Diameter
    2.7660 in
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • UPC_NO
    00846802010690
  • Description
    TT-3800 2.766 X 3.875 X 1/4in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    TT3800
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.015
  • Freight Class
    77.5
  • Overall Width
    3.8750 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text