1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
966N FOLDING WOOD RULE TWO-WAY 6FT
6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
Mi Item #
06032894
MFR #
966N FOLDING WOOD RULE TWO-WAY 6FT
Price
$33.30
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Rules
Lufkin - Tape Measure 966N FOLDING WOOD RULE TWO-WAY 6FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
966N FOLDING WOOD RULE TWO-WAY 6FT
6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
Mi Item #
06032894
MFR #
966N FOLDING WOOD RULE TWO-WAY 6FT
Mfr description
966N FOLDING WOOD RULE TWO-WAY 6FT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$33
.30
/each
Add to Cart
Specifications
Dimensions
Graduation
1/16 in
Overall Length
6.00 ft
Width
5/8 in
Details
Color
White
Material
Wood
PSC Code
5210
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items