Motion
62167
Keyless Bushing - 1-1/4 in ID, 2 in OD, 2.5625 in LTB
Mi Item #06032944
MFR #62167
Price$289.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 1-1/4 in ID, 2 in OD, 2.5625 in LTB
Mi Item #06032944
MFR #62167

Mfr description
6980320UP TRANTORQUE BUSHING 1-1/4 NON-
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.48/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Bore Size
    1.2500 in
  • Hub Contact Pressure
    5853 psi
  • Length Through Bore  
    2.5625 in
  • Maximum Transmitted Thrust
    4137 lb
  • Outside Diameter  
    2 in
  • Overall Length
    2.5626 in
  • Weight
    1.190 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    206 in-lbs
  • Manufacturer Catalog Number
    6980320UP
  • Manufacturer Upc Number
    662345125642
  • Material
    Steel
  • Maximum Transmitted Torque
    215 ft-lbs
  • UPC_NO
    662345125642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)