Motion
SNW11X0115
Adapter Sleeve - 1.9375 in Bore Dia., 45 mm Overall Length, 2.157 - 18 Thread Size
Mi Item #06033039
MFR #SNW11X0115
Price$38.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.9375 in Bore Dia., 45 mm Overall Length, 2.157 - 18 Thread Size
Mi Item #06033039
MFR #SNW11X0115

Mfr description
SNW11X0115 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.69/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Overall Length  
    45 mm
  • Thread Size  
    2.157 - 18

Details

  • Lock Nut Number
    N11
  • Lock Washer Number
    W11
  • Manufacturer Upc Number
    4026677345417
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677345417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)