Motion
SNW16X0211
Adapter Sleeve - 2.6875 in Bore Dia., 59 mm Overall Length
MI ITEM #06033041
MFR #SNW16X0211
Price$116.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.6875 in Bore Dia., 59 mm Overall Length
MI ITEM #06033041
MFR #SNW16X0211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.15/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Overall Length  
    59 mm

Details

  • Lock Nut Number
    AN16
  • Lock Washer Number
    W16
  • Manufacturer Upc Number
    4026677345721
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    4026677345721

Overview

Mfr description
SNW16X0211 SLEEVE ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text