Motion
LMB61014N
Open Linear Bushing - LMB Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Open
Mi Item #06033119
MFR #LMB61014N
Price$42.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, Open
Mi Item #06033119
MFR #LMB61014N

Mfr description
LMB 61014N LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.53/each

Specifications

Dimensions

  • Outside Diameter
    15.875 mm
  • Overall Length
    0.8750 in
  • Overall Width
    22.225 mm
  • Shaft Diameter  
    0.3750 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Series
    LMB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)