Motion
PPA90-18B65-12NXXX

THOMSON (ALTRA)
PPA90-18B65-12NXXX

PPA Actuator - 90 V dc Input Voltage, 12 in Stroke Length
MI ITEM #06033261
MFR #PPA90-18B65-12NXXX
Price$1,876.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA90-18B65-12NXXX

PPA Actuator - 90 V dc Input Voltage, 12 in Stroke Length
MI ITEM #06033261
MFR #PPA90-18B65-12NXXX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,876.96/each

Specifications

Dimensions

  • Stroke
    12 in
  • Weight
    13.40 lbs

Details

  • Dynamic Load Capacity
    750 lbf
  • Input Voltage
    90 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.63 in/s
  • Speed At No Load
    0.80 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications

Overview

Mfr description
PPA90-18B65-12N-XXX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought