Motion
QJ224MEU303
Fourpoint Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open
Mi Item #06033662
MFR #QJ224MEU303
Price$3,268.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fourpoint Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open
Mi Item #06033662
MFR #QJ224MEU303

Mfr description
QJ224MEU303 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,268.29/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Weight
    14.33 lbs, 6.5 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Relubricatable
    Yes
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)