Motion
TB-S2-115R

DODGE
TB-S2-115R

Pillow Block Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06033781
MFR #TB-S2-115R
Price$689.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-S2-115R

Pillow Block Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #06033781
MFR #TB-S2-115R

Mfr description
TB-S2-115R BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$689.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter
    1-15/16 in
  • Bore Length
    2.8400 in
  • Housing Dimensions
    S-2000

Details

  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Max Rpm
    2200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    24000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)