1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMT PUMP COMPANY
393B-95
393B-95
Mi Item #
06033854
MFR #
393B-95
Price
$3,476.08
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Centrifugal Pumps
Sump, Sewage and Effluent Pumps
AMT PUMP COMPANY 393B-95
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMT PUMP COMPANY
393B-95
393B-95
Mi Item #
06033854
MFR #
393B-95
Mfr description
393B-95 2" SEWAGE/TRASH PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,476
.08
/each
Add to Cart
Specifications
Dimensions
Max ft of Head
20 ft
Details
Horsepower
5 hp
Phase
1
Type Design
Pull-from-Rear Design
Voltage
230 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items