Motion
527457
Grip N® Hot Mill Glove - Kevlar®/Cotton, Knit Wrist Cuff Type, Ambidextrous
Mi Item #06033951
MFR #527457
Price$24.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip N® Hot Mill Glove - Kevlar®/Cotton, Knit Wrist Cuff Type, Ambidextrous
Mi Item #06033951
MFR #527457

Mfr description
52/7457 KEVLAR HOT MILL GLOVE
  • Provides protection against intermittent heat up to 400° F
  • Nitrile palm coating provides excellent grip and longer life
  • Knit design allows hands to breathe, unlike cut/sewn hot mill gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.28/each

Specifications

Details

  • Cuff Type
    Knit Wrist
  • Hand Type
    Ambidextrous
  • Lining Material
    Cotton/Polyester
  • Material
    Kevlar®/Cotton
  • Maximum Temperature
    400
  • Product Line
    Grip N® Kevlar®
  • Standards Met
    ANSI/ISEA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)