Motion
EN2801TX4

LIFT-ALL
EN2801TX4

1" X 4' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLIN
Mi Item #06034050
MFR #EN2801TX4
Price$39.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801TX4

1" X 4' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLIN
Mi Item #06034050
MFR #EN2801TX4

Mfr description
EN2801TX4 SLING, ENDLESS, 2-PLY 1"WX4'L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.00/each

Specifications

Dimensions

  • Width
    1.0000 in

Details

  • Choker Capacity
    4900 lb
  • Material
    Tuff-Edge Polyester
  • Vertical Capacity 90
    6200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)