Motion
KM1000V-10-8

INGERSOLL-RAND
KM1000V-10-8

Hand Chain Hoist - 10 ft Lift Height, 10 ton Weight Capacity
Mi Item #06034209
MFR #KM1000V-10-8
Price$8,590.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
KM1000V-10-8

Hand Chain Hoist - 10 ft Lift Height, 10 ton Weight Capacity
Mi Item #06034209
MFR #KM1000V-10-8

Mfr description
KM1000V-10-8 MAN CHAIN HOIST 10 TON CAP
  • All steel construction for exceptional durability and light weight
  • Reinforced double pawl brake with large diameter pawl springs for a highly dependable brake system
  • Single chain fall through 3 metric tons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,590.05/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    5.3100 ft-lbs
  • Hook Opening Size
    3.3000 in
  • Housing Depth
    7.6000 in
  • Lift Height
    10 ft
  • Pull To Lift Full Load
    79.4 lbs

Details

  • Body Material
    Steel
  • Chain falls
    4
  • Chain Material
    Electro-Galvanized
  • Manufacturer Product Page
  • Series
    KM Kinetic
  • Weight Capacity
    10 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)