Specifications
Details
- Input Port GenderFemale
- Output Port GenderFemale
- Port Connection TypeThreaded
- Thread StandardBSPT
- Thread TypeRc
- TypeBall Valve
- Valve FunctionClose, Open
- Valve TypeBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)