Motion
25-500-30/15-PSI/BAR

NOSHOK INC
25-500-30/15-PSI/BAR

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #06034540
MFR #25-500-30/15-PSI/BAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-500-30/15-PSI/BAR

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #06034540
MFR #25-500-30/15-PSI/BAR

Mfr description
25-500-30/15-PSI/BAR
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6 %
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Trogamide
  • Pointer Material
    Balanced Aluminum, Black Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)