Motion
720 8MPT-35
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 720 mm Pitch Length, 35 mm Width, 90 Teeth, Polychloroprene Material
MI ITEM #06034603
MFR #720 8MPT-35
Price$93.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 720 mm Pitch Length, 35 mm Width, 90 Teeth, Polychloroprene Material
MI ITEM #06034603
MFR #720 8MPT-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.75/each

Specifications

Dimensions

  • Overall Length
    720 mm
  • Overall Width  
    35 mm
  • Pitch
    8 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201947582
  • Material
    Polychloroprene
  • Number Of Teeth  
    90
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201947582

Overview

Mfr description
720-8MPT-35 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought