Overview
Mfr description
85945 DRILL BIT 1/16" AC EXT. 6" OAL
Specifications
- Drill Bit Size
- Flute Length
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle
- Overall Length
- Coolant DeliveryExternal
- Series139
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data