Motion
ZEP5303F 3 3/16 PILLOW ROLLER BRG

REXNORD INC
ZEP5303F 3 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.1875 in Bore
Mi Item #06034740
MFR #ZEP5303F 3 3/16 PILLOW ROLLER BRG
Price$10,098.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEP5303F 3 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.1875 in Bore
Mi Item #06034740
MFR #ZEP5303F 3 3/16 PILLOW ROLLER BRG

Mfr description
ZEP5303F PILLOW BLK 4-BLT BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,098.79/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Bore Inside Diameter
    3.1875 in
  • Inside Diameter
    3.1875 in
  • Shaft Diameter
    3.1875 in
  • Weight
    47.1 lbs

Details

  • Bearing Type
    Pillow Block Roller Bearing
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    ZEP5303F
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    Solid-Housed Pillow Blocks
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)