Motion
S3920
Valve Lockout - Valve Type: Butterfly Valve, Red, Zenex™ Thermoplastic
MI ITEM #06034903
MFR #S3920
Your Price$19.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Lockout - Valve Type: Butterfly Valve, Red, Zenex™ Thermoplastic
MI ITEM #06034903
MFR #S3920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.46/each(List $29.19)

Overview

Mfr description
S3920 VALVE, LOCKOUT BUTTERFLY, UNI
  • Locks out valve in seconds by feeding S806 cable lockout device through desired eyelet and around valve neck
  • Durable, lightweight thermoplastic material is chemical-resistant and performs effectively in extreme environments
  • Directional application arrows allow for ease of installation and minimize user error
  • Stainless steel rivet allows device to smoothly pivot open and closed to ensure proper fit

Specifications

  • Valve Equipment Type
    Butterfly Valve
  • Material
    Zenex™ Thermoplastic
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought