Motion
S3921
Valve Lockout - Valve Type: Butterfly Valve, Red, Zenex™ Thermoplastic
Mi Item #06034905
MFR #S3921
Price$60.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Lockout - Valve Type: Butterfly Valve, Red, Zenex™ Thermoplastic
Mi Item #06034905
MFR #S3921

Mfr description
S3921 VALVE LOCKOUT BUTTERFLY UNIVERSAL
  • Locks out valve in seconds by feeding S806 cable lockout device through desired eyelet and around valve neck
  • Durable, lightweight thermoplastic material is chemical-resistant and performs effectively in extreme environments
  • Directional application arrows allow for ease of installation and minimize user error
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.81/each

Specifications

Details

  • Color
    Red
  • Material
    Zenex™ Thermoplastic
  • Valve Equipment Type
    Butterfly Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)